Dowel Pin, Steel, Plain, 1/2in.dia., PK5
Mfr # U39078.050.0125
Zoro # G5675400
product price: $7.49
/pk 5, $1.50/eaSold in multiples of 2 for $14.98
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39078.050.0125
Zoro #
G5675400
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Dia.
1/2"
Pin Dia.
0.5 in
Overall Length
1-1/4"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.0009/+0.0011 in
Description
Dowel Pin,Steel,0.5 in dia,1.25 in L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.