Zoro Homepage

Dowel Pin, Steel, Plain, 1/2in.dia., PK5

  • Mfr # U39078.050.0300

  • Zoro # G5675367


product price: $15.29
/pk 5, $3.06/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39078.050.0300
Zoro #
G5675367
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
3 in
Fastener Length
3 in
Overall Length
3"
Dia.
1/2"
Pin Dia.
0.5 in
Outside Diameter Tolerance
+0.0009/+0.0011 in
Shank Length Tolerance
+/-0.010 in

Description

Dowel Pin,Steel,0.5 in dia,3 in L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 1/2 in, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.