Dowel Pin, Steel, Plain, 1/4in.dia., PK100
Mfr # U39070.025.0075
Zoro # G5675936
product price: $47.55
/pk 100, $0.48/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/4 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.025.0075
Zoro #
G5675936
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
Fastener Length
3/4 in
Overall Length
3/4"
Pin Dia.
0.25 in
Dia.
1/4"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C23
Finish
Plain
Type
Unhardened Ground
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Single Shear Strength
6,400 lb
Material Grade/Class
Ungraded
Pack Size
Small Pack
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Description
Dowel Pin,,0.25in dia,0.75in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C23, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.