Dowel Pin, Steel, Plain, 1/4in.dia., PK100
Mfr # U39078.025.0062
Zoro # G5675610
product price: $45.49
/pk 100, $0.45/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39078.025.0062
Zoro #
G5675610
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
5/8 in
Fastener Length
5/8 in
Dia.
1/4"
Overall Length
5/8"
Pin Dia.
0.25 in
Description
Dowel Pin,,0.25in dia,0.625in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C50, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.