Dowel Pin, Steel, Plain, 1/4in.dia., PK5
Mfr # U39070.025.0250
Zoro # G6565680
product price: $5.39
/pk 5, $1.08/eaSold in multiples of 2 for $10.78
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.025.0250
Zoro #
G6565680
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Pin Dia.
0.25 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Material Grade/Class
Ungraded
Single Shear Strength
6,400 lb
Product Type
Dowel Pin
Pin Type
Standard
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,0.25in dia,2 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C23, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.