Dowel Pin, Steel, Plain, 1/8in.dia., PK100
Mfr # U39078.012.0062
Zoro # G5675735
product price: $14.15
/pk 100, $0.14/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39078.012.0062
Zoro #
G5675735
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.125 in
Nominal Diameter
1/8 in
Shank Length
5/8 in
Fastener Length
5/8 in
Dia.
1/8"
Overall Length
5/8"
Pin Dia.
0.125 in
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.0009/+0.0011 in
Description
Dowel Pin,,1/8in dia,0.625in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.