Dowel Pin, Steel, Plain, 3/16in.dia., PK100
Mfr # U39078.018.0062
Zoro # G5675671
product price: $27.69
/pk 100, $0.28/eaKey Features
Pin Item
Dowel Pin
Pin Type
Mil Spec Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39078.018.0062
Zoro #
G5675671
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
5/8 in
Fastener Length
5/8 in
Pin Dia.
0.1875 in
Overall Length
5/8"
Dia.
3/16"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
-0.0004/-0.0006 in
Description
Dowel Pin,,1/5in dia,0.625in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 13/64 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance -0.0004/-0.0006 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.