Dowel Pin, Steel, Plain, 3/16in.dia., PK5
Mfr # U39070.018.0150
Zoro # G5675945
product price: $4.79
/pk 5, $0.96/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.1875 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.018.0150
Zoro #
G5675945
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1-1/2 in
Fastener Length
1 1/2 in
Dia.
3/16"
Pin Dia.
0.1875 in
Overall Length
1-1/2"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C23
Finish
Plain
Meets
ASME B18.8.2
Type
Unhardened Ground
Pack Size
Small Pack
Single Shear Strength
3,600 lb
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,1/5in dia,1 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Rockwell Hardness C23, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.