Zoro Homepage

Dowel Pin, Steel, Plain, 3/16in.dia., PK5

  • Mfr # U39070.018.0200

  • Zoro # G6538292


product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 2 for $8.78

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39070.018.0200
Zoro #
G6538292
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
2 in
Fastener Length
2 in
Pin Dia.
0.1875 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Standards
ASME B18.8.2
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pin Type
Standard
Product Type
Dowel Pin
Pack Size
Small Pack
Single Shear Strength
3,600 lb

Description

Dowel Pin,Steel,1/5 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 13/64 in, Rockwell Hardness C23, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.