Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, Steel, Plain, 3/16in.dia., PK5

  • Mfr # U39080.018.0175

  • Zoro # G5675236


product price: $3.15
/pk 5, $0.63/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.018.0175
Zoro #
G5675236
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Fastener Length
1 3/4 in
Dia.
3/16"
Pin Dia.
0.1875 in
Overall Length
1-3/4"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
ASME B18.8.2
Type
Hardened Ground Machine
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Single Shear Strength
3,600 lb
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Dowel Pin,,0.1875in dia,1.75in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Rockwell Hardness C60, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.