Zoro Homepage

Dowel Pin, Steel, Plain, 3/4in.dia, 5-1/2inL

  • Mfr # U39080.075.0550

  • Zoro # G9896096


product price: $14.49
/ea

Key Features

Pin Item
Dowel Pin
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.075.0550
Zoro #
G9896096
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
5-1/2 in
Fastener Length
5 1/2 in
Pin Dia.
0.75 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
Pack Size
Small Pack
Pin Type
Press Fit
Material Quality Standards
ASME B18.8.2
Product Type
Dowel Pin
Material Grade/Class
Ungraded
End Type
Chamfered/Radiused
Single Shear Strength
57,000 lb

Description

Dowel Pin,Steel,3/4 in dia,5 1/2 in L, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 5 1/2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.