Dowel Pin, Steel, Plain, 3/4in.dia., 6in.L
Mfr # U39070.075.0600
Zoro # G6566301
product price: $29.79
/eaKey Features
System of Measurement
Inch
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.075.0600
Zoro #
G6566301
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
6 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Rockwell Hardness
B95
Finish
Plain
Standards
ASME B18.8.2
Single Shear Strength
57,000 lb
Dimensional Standards
ASME B18.8.2
Pin Type
Standard
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,3/4 in dia,6 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Rockwell Hardness B95, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 6 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.