Dowel Pin, Steel, Plain, 3/4in.dia., PK5
Mfr # U39070.075.0250
Zoro # G6557649
product price: $78.15
/pk 5, $15.63/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.075.0250
Zoro #
G6557649
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Pin Dia.
0.75 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
B95
Finish
Plain
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Standard
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Single Shear Strength
57,000 lb
Dimensional Standards
ASME B18.8.2
Description
Dowel Pin,Steel,3/4in dia,2 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Rockwell Hardness B95, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.