Dowel Pin, Steel, Plain, 3/8in.dia., PK5
Mfr # U39070.037.0225
Zoro # G6580800
product price: $14.19
/pk 5, $2.84/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.037.0225
Zoro #
G6580800
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
2-1/4 in
Fastener Length
2 1/4 in
Pin Dia.
0.375 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Standards
ASME B18.8.2
Pin Type
Standard
Pack Size
Small Pack
Product Type
Dowel Pin
Single Shear Strength
14,350 lb
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,3/8in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Rockwell Hardness C23, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.