Dowel Pin, Steel, Plain, 3/8in.dia., PK5
Mfr # U39080.037.0200
Zoro # G5675008
product price: $3.99
/pk 5, $0.80/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39080.037.0200
Zoro #
G5675008
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
2 in
Fastener Length
2 in
Pin Dia.
0.375 in
Dia.
3/8"
Overall Length
2"
Description
Dowel Pin,Steel,3/8 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.