Dowel Pin, Steel, Plain, 5/16in.dia., PK25
Mfr # U39070.031.0100
Zoro # G5675890
product price: $25.29
/pk 25, $1.01/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.3125 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.031.0100
Zoro #
G5675890
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
1 in
Fastener Length
1 in
Pin Dia.
0.3125 in
Overall Length
1"
Dia.
5/16"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C23
Finish
Plain
Type
Unhardened Ground
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Single Shear Strength
10,000 lb
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Description
Dowel Pin,Steel,1/3 in dia,1 in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Rockwell Hardness C23, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.