Zoro Homepage

Dowel Pin, Steel, Plain, 5/16in.dia., PK25

  • Mfr # U39078.031.0100

  • Zoro # G5675540


product price: $14.49
/pk 25, $0.58/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39078.031.0100
Zoro #
G5675540
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
1 in
Fastener Length
1 in
Pin Dia.
0.3125 in
Overall Length
1"
Dia.
5/16"
Outside Diameter Tolerance
-0.0197/-0.0199 in
Shank Length Tolerance
+/-0.010 in

Description

Dowel Pin,Steel,1/3 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance -0.0197/-0.0199 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.