Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39070.031.0225
Zoro # G6546351
product price: $9.79
/pk 5, $1.96/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.031.0225
Zoro #
G6546351
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2-1/4 in
Fastener Length
2 1/4 in
Pin Dia.
0.3125 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Standards
ASME B18.8.2
Pack Size
Small Pack
Product Type
Dowel Pin
Single Shear Strength
10,000 lb
Pin Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Dowel Pin,Steel,1/3in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Rockwell Hardness C23, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.