Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39078.031.0125
Zoro # G5675531
product price: $4.19
/pk 5, $0.84/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39078.031.0125
Zoro #
G5675531
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Dia.
5/16"
Pin Dia.
0.3125 in
Outside Diameter Tolerance
-0.0197/-0.0199 in
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,Steel,1/3 in dia,1.25 in L,PK5, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance -0.0197/-0.0199 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.