Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, Steel, Plain, 5/16in.dia., PK5

  • Mfr # U39080.031.0225

  • Zoro # G5675078


product price: $4.79
/pk 5, $0.96/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.031.0225
Zoro #
G5675078
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2-1/4 in
Fastener Length
2 1/4 in
Pin Dia.
0.3125 in
Overall Length
2-1/4"
Dia.
5/16"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Type
Hardened Ground Machine
Meets
ASME B18.8.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Single Shear Strength
10,000 lb
Product Type
Dowel Pin
Material Grade/Class
Ungraded

Description

Dowel Pin,,0.3125in dia,2.25in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Rockwell Hardness C60, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.