Dowel Pin, Steel, Plain, 7/16in.dia., PK5
Mfr # U39070.043.0225
Zoro # G6558139
product price: $15.39
/pk 5, $3.08/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
0.4375 in
Nominal Diameter
7/16 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.043.0225
Zoro #
G6558139
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.4375 in
Nominal Diameter
7/16 in
Shank Length
2-1/4 in
Fastener Length
2 1/4 in
Pin Dia.
0.4375 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Standards
ASME B18.8.2
Product Type
Dowel Pin
Pack Size
Small Pack
Pin Type
Standard
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Single Shear Strength
19,550 lb
Description
Dowel Pin,Steel,3/7in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 27/64 in, Rockwell Hardness C23, Single Shear Strength 19,550 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.