Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L
Mfr # U39070.087.0400
Zoro # G6530428
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
7/8 in
Nominal Diameter
7/8 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39070.087.0400
Zoro #
G6530428
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7/8 in
Nominal Diameter
7/8 in
Shank Length
4 in
Fastener Length
4 in
Pin Dia.
0.875 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
B95
Finish
Plain
Standards
ASME B18.8.2
Pin Type
Standard
Single Shear Strength
78,000 lb
Material Grade/Class
Ungraded
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Dowel Pin
Description
Dowel Pin,Steel,7/8 in dia,4 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/8 in, Rockwell Hardness B95, Single Shear Strength 78,000 lb, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 7/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.