Dowel Stake Set, Wood
Mfr # 12395-39.1
Zoro # G4230091
product price: $13.75
/eaKey Features
Used For
Felt and Wood Plug Expand to Plug Smaller Leaks
Material
Wood
Includes
(2) 3-1/4 x 3-1/4 x 6 in Wood Wedges, (2) 3-1/4 x 3-1/4 x 4 in Wood Wedges, (2) 1/4 x 6 in Pointed Dowel Rods, (2) 1/2 x 6 in Pointed Dowel Rods and 9 x 12 in Felt Sheet
Components Included
(2) 3 1/4 in x 3 1/4 in x 6 in Wood Wedges; (2) 3 1/4 in x 3 1/4 in x 4 in Wood Wedges; (2) 1/4 in x 6 in Pointed Dowel Rods; (2) 1/2 in x 6 in Pointed Dowel Rods and 9 in x 12 in Felt Sheet
Wedges Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12395-39.1
Zoro #
G4230091
UPC #
-
Country of Origin
United States
Dimensions
Wedge Length
4 in, 6 in
Felt Sheet Width
9 in
Dowel Diameter
1/4 in, 1/2 in
Wedge Height
3/4 in
Dowel Length
6 in
Felt Sheet Length
12 in
Wedge Width
3/4 in
Details
Item
Dowel Stake Set
Used For
Felt and Wood Plug Expand to Plug Smaller Leaks
Material
Wood
Includes
(2) 3-1/4 x 3-1/4 x 6 in Wood Wedges, (2) 3-1/4 x 3-1/4 x 4 in Wood Wedges, (2) 1/4 x 6 in Pointed Dowel Rods, (2) 1/2 x 6 in Pointed Dowel Rods and 9 x 12 in Felt Sheet
Components Included
(2) 3 1/4 in x 3 1/4 in x 6 in Wood Wedges; (2) 3 1/4 in x 3 1/4 in x 4 in Wood Wedges; (2) 1/4 in x 6 in Pointed Dowel Rods; (2) 1/2 in x 6 in Pointed Dowel Rods and 9 in x 12 in Felt Sheet
Wedges Included
Yes
Felt Sheet Included
Yes
Dowels Included
Yes
Recycled Content (%)
No Recycled Content
Number of Felt Sheets Included
1
Number of Wedges Included
4
Number of Dowels Included
4
Description
Dowel Stake Set, Components Included (2) 3 1/4 in x 3 1/4 in x 6 in Wood Wedges; (2) 3 1/4 in x 3 1/4 in x 4 in Wood Wedges; (2) 1/4 in x 6 in Pointed Dowel Rods; (2) 1/2 in x 6 in Pointed Dowel Rods and 9 in x 12 in Felt Sheet, Dowels Included Yes, Felt Sheet Included Yes, Patch Type Not Applicable, Recycled Content ( Percent) No Recycled Content, Wedges Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.