Dpass(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 5 PK
Mfr # DPASS
Zoro # G9171242
product price: $12.59
/pk 5, $2.52/eaKey Features
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPASS
Zoro #
G9171242
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Vinyl
Pairs Per Package
5
Series
Dpass(R)
Standards
ANSI S3.19-1974
Includes
Fins
Insertion Method
Push-In
Cord Material - Hearing Protection
Vinyl
Band Material - Hearing Protection
Vinyl
Cord Color
Red
Metal Detectable
No
Noise Reduction Rating NRR
27 dB
Band Color - Hearing Protection
Red
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Cord Material
Vinyl
Band Material
Vinyl
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes Fins, Series Dpass(R), Cord Material Vinyl, Band Material Vinyl, Cord Color Red, Standards ANSI S3.19-1974, Pairs per Package 5, Earplug Color Blue, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.