Zoro Homepage

Draft Blocker, 36 in.

  • Mfr # DRAFT-36

  • Zoro # G8913852


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Projection
12 in
Overall Length
3 ft
Overall Height
3/4 ft
Overall Width
1 ft
Material
vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRAFT-36
Zoro #
G8913852
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Height
3/4 ft
Overall Width
1 ft

Details

Item
Draft Blocker
Projection
12 in
Material
vinyl
Dock Seal Item
Draft Blocker
Product Type
Draft Blocker

Description

Draft Blocker, Size 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.