Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Lift Rod Assembly, Steel

  • Mfr # 1PPH9

  • Zoro # G0749472


product price: $7.55
/ea

Key Features

Material of Construction - Drains
Steel
Color - Drains
Chrome
Connection - Drains
Threaded
Material of Construction
Steel
Connection
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPH9
Zoro #
G0749472
UPC #
190735409633
Country of Origin
China

Details

Item
Drain Lift Rod Assembly
Material of Construction - Drains
Steel
Color - Drains
Chrome
Connection - Drains
Threaded
Material of Construction
Steel
Connection
Threaded
Grid Material
No Grid
For Use With
Pop Up Drains
Includes
7-5/64" Lift Rod, 8-1/4" Strip Rod, 7-16/32" Ball Rod And Nut, And Spring Clip
Color
Chrome
Ligature Resistant
No
Finish
Chrome
Material
Steel
Application
Sink Drain, Tub Drain
Connection Type
Threaded
Product Type
Drain Lift Rod Assembly
Shape
Round

Description

Drain Lift Rod Assembly, Shape Round, Product Type Drain Lift Rod Assembly, Includes 7 1/2 in Ball Rod and Nut, 7 5/64 in Lift Rod, 8 1/4 in Strip Rod, Spring Clip, Finish Chrome-Plated, Application Sink Drain, Tub Drain, Overall Length Not Applicable, Material Steel, Color Silver, Flow Rate Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.