Drain Strainer
Mfr # 30073
Zoro # G4778757
product price: $3.39
/eaKey Features
Pipe Dia. - Drains
1 7/8 in
Shape - Drains
Round
Material of Construction - Drains
Steel
Color - Drains
Silver
Length - Drains
1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30073
Zoro #
G4778757
UPC #
091712300731
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 7/8 in
Length - Drains
1 7/8 in
Overall Height
1 7/8 in
Overall Diameter
1 7/8 in
Details
Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Steel
Color - Drains
Silver
Standards
AB1953
Material
Steel
Color
Silver
Drain Style
Round
Installation Type
Snap-In
Product Type
Strainer
For Use with Drain Type
Sink Drain
Shape
Round
Description
Strainer, Product Type Strainer, Overall Diameter 1 7/8 in, Material Steel, Installation Type Snap-In, Color Silver, Shape Round, Overall Height 1 7/8 in, For Use with Drain Type Sink Drain, Drain Style Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.