Zoro Homepage

Draw Latch, Nonlocking, Black Rubber

  • Mfr # 1XPA6

  • Zoro # G2610011


product price: $16.45
/ea

Key Features

Finish
Black Rubber
Material
Rubber
Catch/Latch Width
3 7/16 in
Catch/Latch Depth
1 1/4 in
Catch/Latch Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XPA6
Zoro #
G2610011
UPC #
190735035184
Country of Origin
Multiple

Dimensions

Catch/Latch Width
3 7/16 in
Catch/Latch Depth
1 1/4 in
Catch/Latch Height
3 1/8 in
Catch/Latch Length
1-1/4"

Details

Item
Door Latch
Finish
Black Rubber
Material
Rubber
Catch/Latch Opening Action
Release
Hardware
Not Included
Catch/Latch Type
Draw
Adjustable
NO
Catch/Latch Finish
Black Rubber
Catch/Latch Material
Rubber
Grip
2 in
Locking/Nonlocking
Non-locking
Color
Black
ANSI/BHMA Finish
Black Painted

Description

Door Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Rubber, Catch/Latch Finish Black Rubber, Catch/Latch Height 3 1/8 in, Catch/Latch Width 3 13/32 in, Catch/Latch Depth 1 1/4 in, Grip 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.