Zoro Homepage

Draw Latch, Nonlocking, Passivated

  • Mfr # 1XPE2

  • Zoro # G2855526


product price: $16.89
/ea

Key Features

Finish
Passivated
Material
Stainless Steel
Catch/Latch Width
2 1/4 in
Catch/Latch Depth
2 in
Catch/Latch Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XPE2
Zoro #
G2855526
UPC #
190735035474
Country of Origin
United Kingdom

Dimensions

Catch/Latch Width
2 1/4 in
Catch/Latch Depth
2 in
Catch/Latch Height
1 3/4 in
Mounting Hole Dia.
11/64 in
Catch/Latch Length
2"
Mounting Hole Diameter
3/16 in

Details

Item
Door Latch
Finish
Passivated
Material
Stainless Steel
Catch/Latch Opening Action
Lift
Hardware
Not Included
Catch/Latch Type
Draw
Locking/Nonlocking
Non-locking
Adjustable
No
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Stainless Steel
Color
Silver
ANSI/BHMA Finish
Bright Stainless Steel

Description

Door Latch, Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 3/4 in, Catch/Latch Width 2 7/32 in, Catch/Latch Depth 2 in, Mounting Hole Dia. 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.