Zoro Homepage

Draw Latch, Release to Open, PK2

  • Mfr # 4PE13

  • Zoro # G3054213


product price: $4.79
/pk 2, $2.40/ea

Key Features

Finish
Brass
Material
Steel
Catch/Latch Width
1 1/2 in
Catch/Latch Depth
1/2 in
Catch/Latch Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE13
Zoro #
G3054213
UPC #
190735045787
Country of Origin
China

Dimensions

Catch/Latch Width
1 1/2 in
Catch/Latch Depth
1/2 in
Catch/Latch Height
2 3/4 in
Catch/Latch Length
1/2"
Catch Width
1 1/2 in
Catch Length
2 3/4 in
Panel Through Hole/Screw Size
5/8 in
Mounting Hole Diameter
1/8 in

Details

Item
Door Latch
Finish
Brass
Material
Steel
Catch/Latch Opening Action
Release
Hardware
Included
Catch/Latch Type
Draw
Catch/Latch Finish
Brass
Locking/Nonlocking
Non-locking
Catch/Latch Material
Steel
Adjustable
No
Closure Type
Draw-to-Close
Color
Gold
Catch Projection
1/2"
Opening Action
Release-to-Open
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Handle Type
No Handle
Includes Hardware
Hardware Included

Description

Door Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Brass, Catch/Latch Height 2 3/4 in, Catch/Latch Width 1 1/2 in, Catch/Latch Depth 1/2 in, Pull Force Not Applicable, Grip Not Applicable, Hole Prep Center Lines Not Applicable, Outer Panel Thickness Not Applicable, Panel Opening Length Not Applicable, Panel Opening Width Not Applicable, Panel Through Hole/Screw Size 5/8 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.