Zoro Homepage

Drawer Insert, 11-3/4" W x 18-1/2" D

  • Mfr # 45-91

  • Zoro # G4805488


product price: $22.95
/ea

Key Features

Material
Plastic
Color
Tan
Finish
Powder Coated
Number of Removable Dividers
0
Compartments per Drawer
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-91
Zoro #
G4805488
UPC #
715384058485
Country of Origin
United States

Dimensions

Drawer Depth
18 1/2 in
Drawer Height
4 in
Drawer Width
11 3/4 in
Fits Box Height
4 in
Overall Width
11 3/4 in
Overall Depth
18 1/2 in
Overall Height
4 in
Fits Box Depth
18 1/2 in
Fits Box Width
11 3/4 in

Details

Material
Plastic
Color
Tan
Finish
Powder Coated
Number of Removable Dividers
0
Compartments per Drawer
1
Item
Compartment Drawer Insert
Load Capacity
100 lb
Material - Cabinets
Plastic
Removable Dividers
No
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Finish - Cabinets
Powder Coated
Number of Dividers
0
Number of Compartments
1
Product Type
Compartmented Box Insert
Adjustable Dividers
No

Description

Compartment Drawer Insert, Fits Box Depth 18 1/2 in, Fits Box Height 4 in, Fits Box Width 11 3/4 in, Number of Dividers 0, Overall Depth 18 1/2 in, Overall Height 4 in, Overall Width 11 3/4 in, Adjustable Dividers No, Color Tan, Finish Powder Coated, Number of Compartments 1, Load Capacity 100 lb, Material Plastic, Product Type Compartmented Box Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.