Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, 20" L, Painted

  • Mfr # 45-581-20

  • Zoro # G4435020


product price: $9.79
/ea

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Painted
Extension Type
3/4 Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-581-20
Zoro #
G4435020
UPC #
-
Country of Origin
China

Dimensions

Closed Length
20 in
Travel Length
10 in
Extended Length
30 in
Screw Size
#8, M4
Overall Height
1 7/16 in
Overall Width
7/8 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Painted
Extension Type
3/4 Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
150 lb
Material
Steel
Side Space
1/2 in
Flat Mount Load Cap. per Pair
150 lb
Screw Type
Pan Head
Hardware
Not Included
Vehicle Mount Load Cap. per Pair
100 lb
Color
White
Load Capacity
150 lb
Detent Type
Hold-In
Includes Hardware
Hardware Included
Product Type
Drawer Slide
Side Space - Maximum
1/2 in

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Painted, Extension Type 3/4 Extension, Disconnect Method Non-Disconnect, Closed Length 20 in, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Extended Length 30 in, Detent Type Hold-In, Material Steel, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.