Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, 22" L, Steel Plated, PR

  • Mfr # 45-581-22

  • Zoro # G4820300


product price: $8.49
/pk 2, $4.25/ea

Key Features

Closure Type
Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Steel Plated
Extension Type
3/4 Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-581-22
Zoro #
G4820300
UPC #
-
Country of Origin
China

Dimensions

Closed Length
22 in
Travel Length
10 in
Extended Length
32 in
Screw Size
#8, M4
Overall Height
1 7/16 in
Overall Width
7/8 in

Details

Item
Drawer Slide
Closure Type
Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Steel Plated
Extension Type
3/4 Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
150 lb
Side Space
1/2 in
Flat Mount Load Cap. per Pair
150 lb
Color
White
Screw Type
Pan Head
Vehicle Mount Load Cap. per Pair
100 lb
Detent Type
Hold-In
Material
Steel
Hardware
Not Included
Load Capacity
150 lb
Product Type
Drawer Slide
Side Space - Maximum
1/2 in
Includes Hardware
Hardware Not Included

Description

Drawer Slide, Closure Type Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Steel Plated, Extension Type 3/4 Extension, Disconnect Method Non-Disconnect, Closed Length 22 in, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Extended Length 32 in, Detent Type Hold-In, Material Steel, White, 2 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.