Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dressing Jar, 8 qt., Stainless Steel, 10inH

  • Mfr # 88080

  • Zoro # G4660266


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Diameter
8 1/4 in
Capacity
2 gal
Labware Closure Liner Design
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88080
Zoro #
G4660266
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 1/4 in
Height
10"
Labware Depth - English
10 in
Width
10-1/8"
Labware Height - Metric
254 mm
Labware Width - English
10.13 in
Depth
10"
Labware Height - English
10 in
Overall Height
10 in

Details

Item
Dressing Jar
Autoclavable
Yes
Mouth
Wide
Capacity
2 gal
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
7.6 L
Labware Closure Material
Stainless Steel
Sterile/Non-Sterile
Non-Sterile
Standards
Class I/510K Exempt
Bottle/Jar Shape
Cylindrical
Labware Closure Color
Silver
Includes Closure
Yes
Labware Capacity - English
256 oz
Labware Basic Material
Metal
Labware Nominal Capacity - English
256 oz
Includes
Recessed Lid Handle
Labware Capacity - Metric
7.6 L
Labware Body Material
Metal
Labware Body Color
Silver
Labware Closure Liner Material
Stainless Steel
Labware Closure Type
Stopper
Labware Clarity
Opaque
Pre-Cleaned
None
Color
Silver
Material
Stainless Steel
Product Type
Dressing Jar

Description

Dressing Jar, Diameter 8 1/4 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Dressing Jar, Sterile/Non-Sterile Non-Sterile, Capacity 2 gal, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.