Zoro Homepage

Drill Bushg, Type P, Drill Size 1-1/16

  • Mfr # PT9628PB

  • Zoro # G6287522


product price: $15.19
/ea

Key Features

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Outside Dia.
1 1/2 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9628PB
Zoro #
G6287522
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/2 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-1/16" (1.0625)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
1 1/16 in
Drill Size
1 1/16 in
Size - Decimal
1-27/64 in - 1.4219

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.0625
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.