Drill Bushg, Type P, Drill Size 1-1/16
Mfr # PT9636PB
Zoro # G6287617
product price: $18.89
/eaKey Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9636PB
Zoro #
G6287617
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 1/16 in
Drill Size
1 1/16 in
Outside Dia.
1 1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/4 in
Size- Decimal
1-1/16" (1.0625)
Size - Decimal
1-29/64 in - 1.4531
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
1.0625
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.