Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-1/32

  • Mfr # P8840OW

  • Zoro # G6274807


product price: $18.59
/ea

Key Features

Outside Dia.
1 3/8 in
Finish
High Speed Steel
Decimal Equivalent
1.0039
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8840OW
Zoro #
G6274807
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Overall Length
2 1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
1-1/32" (1.0039)
Drill Size
1 1/32 in
Inside Dia.
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#73 - 0.0240

Details

Finish
High Speed Steel
Decimal Equivalent
1.0039
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.