Drill Bushg, Type P, Drill Size 1-1/32
Mfr # PT9616OW
Zoro # G9740351
product price: $12.85
/eaKey Features
Decimal Equivalent
1.0039
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Outside Dia.
1 1/2 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9616OW
Zoro #
G9740351
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 1/2 in
Size- Decimal
1-1/32" (1.0039)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
1 in
Drill Size
1 1/32 in
Inside Dia.
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-25/64 in - 1.3906
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.