Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-1/32

  • Mfr # PT9628OW

  • Zoro # G6287513


product price: $15.19
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Size
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9628OW
Zoro #
G6287513
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 1/32 in
Overall Length
1 3/4 in
Inside Dia.
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
1-1/32" (1.0039)
Size - Decimal
1-27/64 in - 1.4219
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.0039
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.