Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-1/64

  • Mfr # PT9612OU

  • Zoro # G9740412


product price: $15.45
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
1 1/64 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Size
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9612OU
Zoro #
G9740412
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/64 in
Drill Size
1 1/64 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 1/2 in
Size - Decimal
1-25/64 in - 1.3906
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
1.0156
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.