Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-1/64

  • Mfr # PT9620OU

  • Zoro # G9740281


product price: $13.49
/ea

Key Features

Bushing Type
Headless Press Fit
Outside Dia.
1 1/2 in
Material
52100 Thru Hardened
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9620OU
Zoro #
G9740281
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Inside Dia.
1 1/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
1 1/64 in
Size - Decimal
1-25/64 in - 1.3906
Drill Bit Dimension Type
Wire

Details

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
1.0156
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.