Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-1/64

  • Mfr # PT9636OU

  • Zoro # G6287583


product price: $18.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Inside Dia.
1 1/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9636OU
Zoro #
G6287583
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 1/64 in
Overall Length
2 1/4 in
Outside Dia.
1 1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
1-27/64 in - 1.4219

Details

Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
1.0156
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.