Drill Bushg, Type P, Drill Size 1-3/32
Mfr # PT9620PH
Zoro # G9740272
product price: $13.49
/eaKey Features
Decimal Equivalent
1.0938
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 1/2 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9620PH
Zoro #
G9740272
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 1/2 in
Size- Decimal
1-3/32" (1.0938)
Inside Dia.
1 3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 3/32 in
Size - Decimal
1-25/64 in - 1.3906
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.