Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type P, Drill Size 1-3/32

  • Mfr # PT9624PH

  • Zoro # G9740202


product price: $14.39
/ea

Key Features

Inside Dia.
1 3/32 in
Bushing Head Type
Headless
Decimal Equivalent
1.0938
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9624PH
Zoro #
G9740202
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
1-3/32" (1.0938)
Outside Dia.
1 1/2 in
Drill Size
1 3/32 in
Overall Length
1 1/2 in
Size - Decimal
1-3/16" - 1.1875

Details

Bushing Head Type
Headless
Decimal Equivalent
1.0938
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.