Drill Bushg, Type P, Drill Size 1-5/64
Mfr # PT9636PE
Zoro # G6287626
product price: $18.89
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Size
1 5/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9636PE
Zoro #
G6287626
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 5/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
1 5/64 in
Overall Length
2 1/4 in
Outside Dia.
1 1/2 in
Size - Decimal
1-29/64 in - 1.4531
Details
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.0781
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.