Drill Bushg, Type P, Drill Size 1-7/64
Mfr # PT9612PJ
Zoro # G9740385
product price: $13.49
/eaKey Features
Inside Dia.
1 7/64 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 7/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9612PJ
Zoro #
G9740385
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 7/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 1/2 in
Overall Length
3/4 in
Size - Decimal
1-25/64 in - 1.3906
Details
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Head Type
Headless
Decimal Equivalent
1.1094
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.