Zoro Homepage

Drill Bushg, Type P, Drill Size 1-7/64

  • Mfr # PT9636PJ

  • Zoro # G6287644


product price: $18.89
/ea

Key Features

Head Material
High Speed Steel
Outside Dia.
1 1/2 in
Drill Size
1 7/64 in
Hardness
Rc 62-64
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9636PJ
Zoro #
G6287644
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/2 in
Drill Size
1 7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
1 7/64 in
Overall Length
2 1/4 in
Size - Decimal
13/16 in - 0.8125

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.1094
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.