Zoro Homepage

Drill Bushg, Type SF, Drill Size 1-1/16

  • Mfr # SF8812PB

  • Zoro # G6273827


product price: $15.99
/ea

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Dia.
1 51/64 in
Bushing Head Type
Headed
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8812PB
Zoro #
G6273827
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Overall Length
3/4 in
Outside Dia.
1 3/8 in
Size- Decimal
1-1/16" (1.0625)
Inside Dia.
1 1/16 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 1/16 in
Size - Decimal
#7 - 0.2010

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.