Drill Bushg, Type SF, Drill Size 1-1/16
Mfr # SF8828PB
Zoro # G6278806
product price: $21.19
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 3/8 in
Drill Size
1 1/16 in
Finish
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF8828PB
Zoro #
G6278806
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Drill Size
1 1/16 in
Inside Dia.
1 1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Size- Decimal
1-1/16" (1.0625)
Overall Length
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
1 51/64 in
Size - Decimal
11/16 in - 0.6875
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.