Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 1-1/16

  • Mfr # SF8834PB

  • Zoro # G6279034


product price: $23.29
/ea

Key Features

Finish
High Speed Steel
Head Thickness
3/8"
Overall Length
2 1/8 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8834PB
Zoro #
G6279034
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Overall Length
2 1/8 in
Drill Size
1 1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Inside Dia.
1 1/16 in
Head Dia.
1 51/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size- Decimal
1-1/16" (1.0625)
Size - Decimal
1-1/16 in - 1.0625

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
1.0625
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.